Trane 4TXK85 Series Single-Zone Floor Mount Outdoor 0.5 - 3 Ton Mini-Split Heat Pump

T4TXK85A10N0B

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
3.04
Auto Switching Heat Cool
No
BTU
9000
BTU Heat Rating
9800 Btu/h
CFM
218
Collection
4TXK85 Series
Decibel Rating dB
50 dB
Depth
12-3/5 in
Energy Star Compliant
No
Height
21-3/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
307
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.5 - 3 Tons
UL Listed
No
Volts
208/230V
Weight
79.3
Width
33-2/5 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday