42 MBH R-410A 16 SEER Floor Mount Outdoor 0.5 - 3.5 Ton Mini-Split Heat Pump
This product has been replaced by
Manufacturer Part #4TXM6542A1050C
4TXM65 42 MBH R-410A 16 SEER Floor Mount Outdoor 0.5 - 3.5 Ton Mini-Split Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Collection:
- 4TXM65
- Decibel Rating (dB):
- 68 dB
- Depth:
- 17-3/10 in
- EER:
- 8.8
- Energy Star Compliant:
- No
- HSPF:
- 8.1
- Height:
- 43-2/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 42
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.5 - 3.5 Ton
- Type:
- T4TXM6542A1050B
- Volts:
- 208/230V
- Width:
- 40 in
- Zones:
- 5