42 MBH Wall Mount Outdoor 3.5 Tons Mini-Split Single-Zone
4TXM65 42 MBH Wall Mount Outdoor 3.5 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 19.07
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 46403 Btu/h
- BTU Heat Rating:
- 44500 Btu/h
- Collection:
- 4TXM65
- Decibel Rating (dB):
- 58 dB
- Depth:
- 17-3/10 in
- EER:
- 9
- Energy Star Compliant:
- No
- HSPF:
- 8
- Height:
- 43-2/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 37-1/5 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 42
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Width:
- 40 in
- Zones:
- 5