Trane

4TXU24 24 MBH 18 SEER Floor Mount Outdoor 2 Ton Ductless Mini-Split Heat Pump

Part #T4TXU2024A10N0AA  |  Item #7055048  |  Manufacturer Part #4TXU2024A10N0AA

MBH:

24
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 12.1

Auto Switching Heat Cool : No

BTU: 24000

BTU Cooling Rating: 27200 Btu/h

BTU Heat Rating: 23800 Btu/h

CFM: 770

Collection: 4TXU24

Depth: 16-4/5 in

Energy Star Compliant: No

HSPF: 10

Height: 31-1/10 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 2350

SEER: 18

Suction Line OD : 5/8 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Weight: 152

Width: 38-3/5 in

Zones: 1