4 Tons 13 SEER R-410A Packaged Heat Pump
4WCC3 4 Tons 13 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 10.7
- BTU Cooling Rating:
- 46000 Btu/h
- BTU Heat Rating:
- 43500 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4WCC3
- Configuration:
- Convertible
- Decibel Rating (dB):
- 80 dB
- Depth:
- 45 in
- EER:
- 10.75
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- Height:
- 38 in
- Horsepower:
- 1/4 hp
- MBH:
- 46
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 15
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 425 lb
- Width:
- 59 in