Trane

4WCC3 5 Tons 13 SEER R-410A Packaged Heat Pump

Part #T4WCC3060A3000B  |  Manufacturer Part #4WCC3060A3000B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 28.5

BTU: 60000

BTU Cooling Rating: 58000 Btu/h

BTU Heat Rating: 55000 Btu/h

Coil Type: Spine Fin

Collection: 4WCC3

Configuration: Convertible

Decibel Rating dB : 79 dB

Depth: 45 in

EER: 10.85

Energy Star Compliant: No

HSPF: 7.7

Height: 40 in

Horsepower: 1/4 hp

MBH: 60

Max CFM: 1850

Max Fuse Size: 40

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Weight: 490

Width: 59 in