Trane

4WCC3 Series 3 Tons 13 SEER R-410A Packaged Heat Pump

Part #T4WCC3036A3000B  |  Manufacturer Part #4WCC3036A3000B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 16.8

BTU: 35000

BTU Cooling Rating: 35000 Btu/h

BTU Heat Rating: 33200 Btu/h

Coil Type: Spine Fin

Collection: 4WCC3 Series

Configuration: Convertible

Decibel Rating dB : 75 dB

Depth: 42 in

EER: 11

Energy Star Compliant: No

HSPF: 7.7

Height: 36 in

Horsepower: 1/5 hp

MBH: 35

Max CFM: 1200

Max Fuse Size: 25

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 372

Width: 49 in