Trane

4WCX3 Series 3 Ton 13 SEER Convertible R-410A Packaged Heat Pump

Part #T4WCX3036A1000B  |  Manufacturer Part #4WCX3036A1000B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AMP: [1.1, 1.9, 24.7]

BTU Cooling Rating: 35000 Btu/h

BTU Heat Rating: 33200 Btu/h

Coil Type: Spine Fin

Collection: 4WCX3 Series

Configuration: Convertible

Decibel Rating dB : 71 dB

Depth: 43 in

EER: 11

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 7.7

Height: 36 in

MBH: 35

Max CFM: 1200

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Tonnage: 3 Tons

UL Listed: UL 1995

Volts: 208/230V

Weight: 372

Width: 51 in