Trane

4WCX3 Series 3.5 Ton 13 SEER Convertible R-410A Packaged Heat Pump

Part #T4WCX3042B1000A  |  Manufacturer Part #4WCX3042B1000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: 26.5

BTU Cooling Rating: 40500 Btu/h

BTU Heat Rating: 40000 Btu/h

Coil Type: Spine Fin

Collection: 4WCX3 Series

Compressor Type: Reciprocating

Configuration: Convertible

Decibel Rating dB : 74 dB

Depth: 42 in

EER: 13

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 7.7

Height: 36 in

Horsepower: 1/4 hp

MBH: 40.5

Max CFM: 1450

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Tonnage: 3.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 444

Width: 49 in