Trane 4WCY5 XL15c 2 Ton 15 SEER Convertible R-410A Packaged Heat Pump

T4WCY5024A1000A

Manufacturer Part #: 4WCY5024A1000A

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
18.1
BTU Cooling Rating
25000 Btu/h
BTU Heat Rating
22400 Btu/h
Coil Type
Spine Fin
Collection
4WCY5 XL15c
Compressor Type
Scroll
Configuration
Convertible
Depth
44 in
EER
12
Green
Energy Star, Yes
Height
31 in
Horsepower
1/6 hp
MBH
25
Max CFM
790
Max Fuse Size
25
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
15
Tonnage
2 Tons
Type
T4WCY5024A1000A
UL Listed
No
Volts
208/230V
Weight
357
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday