4 Tons Commercial Packaged Heat Pump

This product has been replaced by

Trane R-410A Packaged Heat Pump
Trane 4 Ton - Heat Pump Packaged System - 15 SEER2 - Convertible
Manufacturer Part #4WCZ5048E1000A
You last purchased this on
 
Trane

4WCY5 XL15c 4 Tons Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane R-410A Packaged Heat Pump
Trane 4 Ton - Heat Pump Packaged System - 15 SEER2 - Convertible
Manufacturer Part #4WCZ5048E1000A
Trane

4WCY5 XL15c 4 Tons Commercial Packaged Heat Pump

  • Fast #
  • Part #T4WCY5048A1000A
  • Item #7101378
  • Manufacturer Part #4WCY5048A1000A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU Heat Rating:
48000 Btu/h
Collection:
4WCY5 XL15c
Configuration:
Convertible
Energy Star Compliant:
No
MBH:
48
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
15
Tonnage:
4 Ton
UL Listed:
No