Trane

4WCZ6 XL16c 5 Ton 15 SEER Convertible R-410A Packaged Heat Pump

Part #T4WCZ6060B4000A  |  Manufacturer Part #4WCZ6060B4000A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AMP: [6.9, 17]

BTU Cooling Rating: 57000 Btu/h

BTU Heat Rating: 53500 Btu/h

Coil Type: Plate Fin

Collection: 4WCZ6 XL16c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 74 dB

Depth: 46 in

EER: 11.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 8.3

Height: 42 in

Horsepower: 1/47 hp

MBH: 57

Max CFM: 1780

Max Fuse Size: 20

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 15

Tonnage: 5 Tons

UL Listed: Yes

Volts: 460V

Weight: 495

Width: 61 in