Trane 4WCZ6 XL16c R-410A Packaged Heat Pump

T4WCZ6B1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
24.3, 4.3
BTU Heat Rating
31000 Btu/h
Collection
4WCZ6 XL16c
Configuration
Convertible
Decibel Rating dB
70 dB
Depth
42 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Horsepower
1/6 hp
MBH
36
Max CFM
1125
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
372
Width
49 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday