Trane 4YCC3 XB13c 3 Tons 13 SEER R-410A Plate Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit

T4YCC3036A3064B

Manufacturer Part #: 4YCC3036A3064B

Tonnage

3 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
80.00
AMP
25
BTU
35000
BTU Cooling Rating
35000 Btu/h
BTU Heat Rating
64000 Btu/h
Coil Type
Plate Fin
Collection
4YCC3 XB13c
Configuration
Convertible
Depth
43 in
EER
11
Fuel Type
Natural Gas, Propane
Height
36 in
Horsepower
1/5 hp
MBH
35
Max CFM
1200
Max Fuse Size
40
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
SEER
13
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
392
Width
51 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday