Trane

4YCC3 XB13c 3 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Propane or Natural Gas/Electric Packaged Unit

Part #T4YCC3036A1075B  |  Manufacturer Part #4YCC3036A1075B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: [25.2, 40]

BTU: 36000

BTU Cooling Rating: 35000 Btu/h

BTU Heat Rating: 75000 Btu/h

Coil Type: Spine Fin

Collection: 4YCC3 XB13c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 75 dB

Depth: 43 in

EER: 11

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 36 in

Horsepower: 1/5 hp

MBH: 36

Max CFM: 1200

Max Fuse Size: 40

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 392

Width: 51 in