14 SEER 4 Tons Single-Stage Spine Fin Packaged Gas/Electric
This product has been replaced by
Manufacturer Part #4YCC4048E1070A
4YCC4 14 SEER 4 Tons Single-Stage Spine Fin Packaged Gas/Electric
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 50
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- BTU Heat Rating:
- 70000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4YCC4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 72.5 dB
- Depth:
- 46 in
- EER:
- 12
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Height:
- 38 in
- Horsepower:
- 1/4 hp
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 448 lb
- Width:
- 61 in