0 items

Trane 4YCX3 Series 3.5 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Gas/Electric Packaged Unit

T4YCX3042B1096A

Tonnage

3.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
42000
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
96000 Btu/h
Collection
4YCX3 Series
Configuration
Convertible
Decibel Rating dB
71 dB
Depth
42 in
EER
11
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
MBH
42
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Width
49 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday