2 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit
4YCX3 Series 2 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80.00 %
- AMP:
- 13.6, 8.3, 57.8
- BTU:
- 24000
- BTU Cooling Rating:
- 23000 Btu/h
- BTU Heat Rating:
- 64000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4YCX3 Series
- Compressor Type:
- Reciprocating
- Configuration:
- Convertible
- Decibel Rating (dB):
- 70 dB
- Depth:
- 43 in
- EER:
- 11
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Horsepower:
- 1/4 hp
- Ignition System:
- Electronic Ignition
- MBH:
- 24
- Max CFM:
- 725 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- Single
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 348 lb
- Width:
- 51 in