3 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit

You last purchased this on
 
Trane

4YCX3 Series 3 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

4YCX3 Series 3 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit

  • Fast #
  • Part #T4YCX3036A1075B
  • Item #4377058
  • Manufacturer Part #4YCX3036A1075B
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AFUE:
80.00 %
AMP:
25.2, 16.7, 79
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
75000 Btu/h
Coil Type:
Spine Fin
Collection:
4YCX3 Series
Compressor Type:
Reciprocating
Configuration:
Convertible
Decibel Rating (dB):
71 dB
Depth:
43 in
EER:
11
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
36 in
Horsepower:
1/2 hp
Ignition System:
Electronic Ignition
MBH:
36
Max CFM:
1200 cfm
Max Fuse Size:
40
Phase:
Single Phase
Power Source:
Gas, Electric
Refrigerant:
R-410A
SEER:
13
Stages:
Single
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Weight:
392 lb
Width:
51 in