Trane

4YCX3 Series 4 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit

Part #T4YCX3048A1096B  |  Manufacturer Part #4YCX3048A1096B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AFUE: 80.00

AMP: [33.1, 21.8, 117]

BTU: 48000

BTU Cooling Rating: 46500 Btu/h

BTU Heat Rating: 96000 Btu/h

Coil Type: Spine Fin

Collection: 4YCX3 Series

Compressor Type: Reciprocating

Configuration: Convertible

Decibel Rating dB : 73 dB

Depth: 46 in

EER: 11

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 38 in

Horsepower: 3/4 hp

Ignition System: Electronic Ignition

MBH: 48

Max CFM: 1599

Max Fuse Size: 50

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 525

Width: 61 in