Trane

4YCX3 Series 5 Tons 13 SEER R-410A Single-Stage Spine Fin Convertible Natural Gas/Electric Packaged Unit

Part #T4YCX3060A1120B  |  Manufacturer Part #4YCX3060A1120B

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Documents

Specifications

AFUE: 80.00

AMP: [28.6, 15.6, 110]

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 120000 Btu/h

Coil Type: Spine Fin

Collection: 4YCX3 Series

Compressor Type: Reciprocating

Configuration: Convertible

Decibel Rating dB : 75 dB

Depth: 46 in

EER: 10.95

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 40 in

Horsepower: 1 hp

Ignition System: Electronic Ignition

Length: 61-3/4 in

MBH: 60

Max CFM: 1800

Max Fuse Size: 60

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Weight: 556

Width: 61 in