3 Tons 14 SEER R-410A Two-Stage Plate Fin Convertible Propane or Natural Gas/Electric Packaged Unit

You last purchased this on
 
Trane

3 Tons 14 SEER R-410A Two-Stage Plate Fin Convertible Propane or Natural Gas/Electric Packaged Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

3 Tons 14 SEER R-410A Two-Stage Plate Fin Convertible Propane or Natural Gas/Electric Packaged Unit

  • Fast #
  • Part #T4YCY4036B1075B
  • Item #4503444
  • Manufacturer Part #4YCY4036B1075B
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AFUE:
79.50 %
AMP:
26.2
BTU:
36000
BTU Cooling Rating:
38000 Btu/h
BTU Heat Rating:
75000 Btu/h
Coil Type:
Plate Fin
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
69 dB
Depth:
52-3/10 in
EER:
12
Fuel Type:
Propane, Natural Gas
Height:
47-43/50 in
Horsepower:
1/5 hp
MBH:
36
Max CFM:
1210 cfm
Phase:
Single Phase
Power Source:
Gas, Electric
Refrigerant:
R-410A
SEER:
14
Stages:
Two
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
392 lb
Width:
44-1/2 in