Trane

4YCY4 XL14c 5 Tons 14 SEER R-410A Two-Stage Plate Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit

Part #T4YCY4060A3120B  |  Manufacturer Part #4YCY4060A3120B

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 80.00

AMP: 30.6

BTU Cooling Rating: 58500 Btu/h

BTU Heat Rating: 96000 Btu/h

Coil Type: Plate Fin

Collection: 4YCY4 XL14c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 76 dB

Depth: 45 in

EER: 12

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 42 in

Horsepower: 1/3 hp

MBH: 58.5

Max CFM: 1800

Max Fuse Size: 40

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14

Stages: Two

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 548

Width: 59 in