Trane

4YCY5 XL15c 15 SEER 3 Tons Two-Stage Spine Fin Packaged Gas/Electric

Part #T4YCY5036A1090A  |  Manufacturer Part #4YCY5036A1090A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: 35

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 90000 Btu/h

Coil Type: Spine Fin

Collection: 4YCY5 XL15c

Communicating: Non-Communicating

Configuration: Convertible

Decibel Rating dB : 69 dB

Depth: 42 in

EER: 12

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 38 in

Horsepower: 1/20 hp

MBH: 36

Max CFM: 1035

Max Fuse Size: 35

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 15

Stages: Two

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Weight: 395

Width: 49 in