15 SEER 3.5 Tons Two-Stage Spine Fin Packaged Gas/Electric

This product has been replaced by

Trane 15 SEER Two Stage Spine Fin Packaged Gas/Electric
Trane 3.5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
Manufacturer Part #4YCZ5042E1090A
You last purchased this on
 
Trane

4YCY5 XL15c 15 SEER 3.5 Tons Two-Stage Spine Fin Packaged Gas/Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane 15 SEER Two Stage Spine Fin Packaged Gas/Electric
Trane 3.5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 15.0 SEER2 - 208/230V
Manufacturer Part #4YCZ5042E1090A
Trane

4YCY5 XL15c 15 SEER 3.5 Tons Two-Stage Spine Fin Packaged Gas/Electric

  • Fast #
  • Part #T4YCY5042A1090A
  • Item #7191346
  • Manufacturer Part #4YCY5042A1090A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
45
BTU:
42000
BTU Cooling Rating:
41000 Btu/h
BTU Heat Rating:
90000 Btu/h
Coil Type:
Spine Fin
Collection:
4YCY5 XL15c
Communicating:
Non-Communicating
Configuration:
Convertible
Decibel Rating (dB):
69 dB
Depth:
42 in
EER:
12
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
38 in
Horsepower:
1/6 hp
MBH:
42
Max CFM:
1350 cfm
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
15
Stages:
Two
Tonnage:
3.5 - 5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
508 lb
Width:
59 in