Trane

4YCY5 XL15c 15 SEER 4 Tons Two-Stage Plate Fin Packaged Gas/Electric

Part #T4YCY5048A1090A  |  Manufacturer Part #4YCY5048A1090A

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: 34.2

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

BTU Heat Rating: 90000 Btu/h

Coil Type: Plate Fin

Collection: 4YCY5 XL15c

Communicating: Non-Communicating

Configuration: Convertible

Decibel Rating dB : 71 dB

Depth: 45 in

EER: 12

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 38 in

Horsepower: 1/20 hp

MBH: 48

Max CFM: 1540

Max Fuse Size: 50

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 15

Stages: Two

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 531

Width: 59 in