Trane

4YCY5 XL15c 2.5 Tons 15 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit

Part #T4YCY5A1070A  |  Manufacturer Part #4YCY5030A1070A

Tonnage

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: [21.2, 30]

BTU: 30000

BTU Cooling Rating: 28400 Btu/h

BTU Heat Rating: 70000 Btu/h

Coil Type: Spine Fin

Collection: 4YCY5 XL15c

Communicating: Non-Communicating

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 70 dB

Depth: 42 in

EER: 12

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 36 in

Horsepower: 1/6 hp

MBH: 28.4

Max CFM: 875

Max Fuse Size: 30

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 15

Stages: Two

Tonnage: 2.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 385

Width: 49 in