3 Tons 15 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit
This product has been replaced by
Manufacturer Part #4YCZ5036E1070A
4YCY5 XL15c 3 Tons 15 SEER R-410A Two-Stage Spine Fin Convertible Commercial Natural Gas Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 23.8, 35
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 70000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4YCY5 XL15c
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 69 dB
- Depth:
- 42 in
- EER:
- 12
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Horsepower:
- 1/5 hp
- MBH:
- 36
- Max CFM:
- 1035 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Two
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 390 lb
- Width:
- 49 in