16 SEER 3 Tons Two-Stage Plate Fin Packaged Gas/Electric
4YCZ6 XL16c 16 SEER 3 Tons Two-Stage Plate Fin Packaged Gas/Electric
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 81.00 %
- AMP:
- 26, 40
- BTU:
- 36000
- BTU Cooling Rating:
- 35600 Btu/h
- BTU Heat Rating:
- 72000 Btu/h
- Coil Type:
- Plate Fin
- Collection:
- 4YCZ6 XL16c
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 70 dB
- Depth:
- 42 in
- EER:
- 13.6
- Energy Star Compliant:
- No
- Height:
- 38 in
- Horsepower:
- 1/6 hp
- MBH:
- 36
- Max CFM:
- 1175 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Two
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 397 lb
- Width:
- 49 in