2 Ton Cooling - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V
4YCZ6024 2 Ton Cooling - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Coil Type:
- Micro-channel
- Collection:
- 4YCZ6024
- Configuration:
- Convertible
- MBH:
- 24
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Two
- Tonnage:
- 2 Ton
- Type:
- T4YCZ6024A1060A
- Volts:
- 208/230V