Trane 5 Ton 14 SEER Convertible R-410A Packaged Heat Pump

T4WCY4060A3000A

Manufacturer Part #: 4WCY4060A3000A

Tonnage

5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • All major components on these products, including the compressor, have been designed and manufactured for maximum service
  • Can be flush mounted beside home at ground level or placed on the roof for horizontal or downflow installation
  • Each compressor has internal motor protection for added reliability
  • Life tested in extreme environments to ensure reliable and long lasting operation in normal applications
  • Easy and versatile to install and service
  • Climatuff® compressor is designed and manufactured to exacting specifications

SPECIFICATIONS

AMP
30.6, 6.9
BTU
60000
BTU Cooling Rating
58000 Btu/h
BTU Heat Rating
57000 Btu/h
Coil Type
Spine Fin
Compressor Type
Scroll
Configuration
Convertible
Depth
46-1/16 in
EER
11.5
Green
Energy Star, Yes
Height
41-3/8 in
Horsepower
1/3 hp
MBH
60
Max CFM
1800
Max Fuse Size
45
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
SEER
14
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
495

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday