Trane

5 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #T4TTX6060H1000A  |  Manufacturer Part #4TTX6060H1000A

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 34

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

Decibel Rating dB : 74 dB

Depth: 34 in

Energy Star Compliant: No

Height: 54 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 60

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 1-1/8 in

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V

Width: 37 in