5 Ton 15 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

This product has been replaced by

Trane 15 SEER Single-Stage R-410A 1/5 hp Heat Pump Condenser
Trane 15 SEER 5 Tons Single-Stage R-410A 1/3 hp Heat Pump Condenser
Manufacturer Part #4TWR5061E1000C
You last purchased this on
 
Trane

5 Ton 15 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Trane 15 SEER Single-Stage R-410A 1/5 hp Heat Pump Condenser
Trane 15 SEER 5 Tons Single-Stage R-410A 1/3 hp Heat Pump Condenser
Manufacturer Part #4TWR5061E1000C
Trane

5 Ton 15 SEER Single-Stage R-410A 1/3 hp Split-System Heat Pump

  • Fast #
  • Part #T4TWR5061E1000B
  • Item #4335922
  • Manufacturer Part #4TWR5061E1000B
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
26.4, 134, 2.8, 36
Auto Switching Heat:
Yes
BTU:
61000
Coating:
Galvanized
Coil Type:
Spine Fin
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
34-1/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
9
Height:
45-1/8 in
Horsepower:
1/3 hp
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
61
Material:
Steel
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
15
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Width:
37-1/4 in