0 items

Trane 4TTR7 Series 5 Ton 17 SEER 1/4 hp Two-Stage R-410A Split-System Air Conditioner

T4TTR7060A1000A

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
37, 60
BTU
60000
BTU Cooling Rating
60000 Btu/h
Collection
4TTR7 Series
Decibel Rating dB
74 dB
Depth
34-1/4 in
Energy Star Compliant
No
Height
45-1/8 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Power Source
Electric
RPM
825
Refrigerant
R-410A
Stages
Two
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Weight
275
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday