0 items

Trane 4NXD Series 24-1/2 in. 5 Ton Convertible Cased Coil for Heat Pump and Air Conditioner

T4NXCD063BC3HCA

Tonnage

5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
60000
Collection
4NXD Series
Configuration
Convertible
Depth
21-1/2 in
Height
30-7/10 in
MBH
60
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
No
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday