5 Tons Standard Condenser Air Conditioner Coil

Part #TBAYGARD137A  |  Item #7052705  |  Manufacturer Part #BAYGARD137A

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Conditioner

BTU: 60000

Coil Type: Condenser

Configuration: Standard

Material: Metal

Refrigerant: R-410A

Tonnage: 5 Tons

UL Listed: No

Width: 23-1/2 in