0 items

Trane 51 in. R-410A Conversion Air Handler

TTAM4A0ASSD

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Configuration
Convertible
Depth
24-1/2 in
Height
51 in
Horsepower
1 1/3 hp
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
1.5 Tons
Volts
208/230V
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday