Trane
54kW Three Phase KW Heat Strip
Part #TAYDHTRK454B | Item #7209599 | Manufacturer Part #AYDHTRK454B
Watts:
54Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Brand Model Compatibility: Voyage™ WSD150E and WSD180E Packaged Rooftop Air Conditioners
Energy Star Compliant: No
Phase: Three Phase
Power Source: Electric
Stages: Two
Volts: 460V
Watts: 54