55 x 4-1/2 in. Curb Box Galvanized Steel 18 ga

Part #TBAYCURB051A  |  Item #2837263  |  Manufacturer Part #BAYCURB051A

Call for Pricing EACH

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Used with 2/4YC, WC, DC and TC042-060A

Specifications

Gauge: 18

Height: 4-1/2 in

Length: 55 in

Material: Galvanized Steel

Product Type: Curb Box

Tonnage: 3.5 - 5 Tons

Type: Roof Curb