Trane

5kW Heater with Breaker

Part #TBAYEAAC05BK1AB  |  Manufacturer Part #BAYEAAC05BK1AB

Watts:

5
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Brand Model Compatibility: GAT2 and GAM2 Air Handlers

Energy Star Compliant: No

Power Source: Electric

Product Type: Breaker

Stages: Three

Volts: 208/240V

Watts: 5