Trane

5kW Heater with Lugs RS-485

Part #TBAYEVAC05LG1BA  |  Manufacturer Part #BAYEVAC05LG1BA

Watts:

5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 20

BTU: 16400

Brand Model Compatibility: TAM7 and TAM8 Air Handlers

Depth: 26-1/5 in

Energy Star Compliant: No

Height: 8-7/10 in

MBH: 16.4

Power Source: Electric

Volts: 208/240V

Watts: 5

Weight: 12

Width: 18-7/10 in