6 in. Wall Plate in Silver for Trane TCONT624AS42DA Touchscreen Comfort Control
6 in. Wall Plate in Silver for Trane TCONT624AS42DA Touchscreen Comfort Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- TCONT624AS42DA
- Color Finish Name:
- Silver
- Depth:
- 1-3/10 in
- Height:
- 3-39/100 in
- Product Type:
- Cover Wall Plate
- Width:
- 5-43/100 in