Trane

73000 BTU 6 Tons Split System Cooling

Part #TTTA073D4HSA  |  Manufacturer Part #TTA073D4HSA

BTU:

73000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 73000

Energy Star Compliant: No

Phase: Three Phase

Refrigerant: R-410A

Tonnage: 6 Tons

Volts: 460V