Trane

7.5 Tons Standard Efficiency Convertible Packaged Gas or Electric

Part #TYSC090F3RMA07ED  |  Manufacturer Part #YSC090F3RMA07ED

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU Cooling Rating: 90000 Btu/h

Configuration: Convertible

Energy Star Compliant: No

Max CFM: 3000

Phase: Three Phase

Power Source: [Gas, Electric]

SEER: 10.3

Tonnage: 7.5 Tons

UL Listed: No

Volts: 230V