Trane

7.5 Tons Standard Efficiency Convertible Packaged Gas or Electric Unit

Part #TYSC092F3EMA0000  |  Manufacturer Part #YSC092F3EMA0000

Tonnage:

7.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 90000 Btu/h

BTU Heat Rating: 121500 Btu/h

Configuration: Convertible

EER: 10.3

Energy Star Compliant: No

Height: 41 in

Length: 89 in

Phase: Three Phase

Power Source: Electric, Gas

Refrigerant: R-410A

Tonnage: 7.5 Tons

UL Listed: No

Volts: 208/230V

Width: 53 in