17-1/2 in. 80000 BTU 80% AFUE 2 Ton Single-Stage Upflow and Horizontal Left 1/5 hp Natural or Propane Furnace

You last purchased this on
 
Trane

17-1/2 in. 80000 BTU 80% AFUE 2 Ton Single-Stage Upflow and Horizontal Left 1/5 hp Natural or Propane Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

17-1/2 in. 80000 BTU 80% AFUE 2 Ton Single-Stage Upflow and Horizontal Left 1/5 hp Natural or Propane Furnace

  • Fast #
  • Part #TTUD1B080A9241A
  • Item #2484709
  • Manufacturer Part #TUD1B080A9241A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Accessory hook-up capability
  • Blower door safety switch
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Non-prorated twenty year heat exchanger limited warranty (Residential use)
  • Heavy gauge aluminized steel heat exchanger and wrap-around steel cabinet
  • Multi-port in-shot burners
  • Four speed motors
  • Complete front service access
  • Five year limited parts warranty
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
10.4
BTU:
80000
CSA Certified:
Yes
Condensing:
No
Configuration:
Upflow, Horizontal Left
Depth:
28 in
Energy Star Compliant:
No
Fan Speeds:
4
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Height:
40 in
Horsepower:
1/5 hp
Ignition System:
Silicon Nitride
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Stages:
Single
Temperature Range:
50 to 80 Deg F
Tonnage:
2 Ton
UL Listed:
No
Volts:
115V
Width:
17-1/2 in