Trane

86 x 7-1/2 in. Curb Box Galvanized Steel 18 ga

Part #TBAYCURB043A  |  Item #1598042  |  Manufacturer Part #BAYCURB043A

Call for Pricing EACH

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TC072A, 090A, 092A, 102A, 120A, TSC072-120B, T/YSC072-120E, THC048E, 060E
  • Used with the following models
  • YC072A, 090A, 092A, 102A, 120A, YHC048E, 060E, WSC060E, WSC072-120A, WSC072-090B

Specifications

Gauge: 18

Height: 7-1/2 in

Length: 86 in

Material: Galvanized Steel

Product Type: Curb Box

Tonnage: 6 Tons

Type: Roof Curb