8kW Heater with Breaker
8kW Heater with Breaker
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 19700
- Energy Star Compliant:
- No
- MBH:
- 19.7
- Phase:
- Single Phase
- Power Source:
- Electric
- Stages:
- Two
- Volts:
- 208/240V
- Watts:
- 8 kW