Trane
8kW Heater with Breaker
Part #TBAYHTR1508BRKB | Item #5065326 | Manufacturer Part #BAYHTR1508BRKB
Watts:
8Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
AMP: 32
BTU: 26200
Brand Model Compatibility: Series 3 Air Handlers
Configuration: [Downflow, Horizontal]
Energy Star Compliant: No
MBH: 26.2
Phase: Single Phase
Power Source: Electric
Stages: Single
Volts: 208/240V
Watts: 8