0 items

Trane TAM8C Series 2.5 Ton Single-Stage Convertible 1/2 hp Air Handler

TTAM8C0B30V21CB

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
3.9
BTU
30000
BTU Cooling Rating
30000 Btu/h
Collection
TAM8C Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Green
Energy Star, Yes
Height
55-7/10 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
MBH
30
Max CFM
450
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
200/230V
Weight
138
Width
21-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday